This product requires certification to purchase.

Ceramic Disc Cartridge

Pfister

Ceramic Disc Cartridge

  • Fast #
  • Part #P974039
  • Item #2229268
  • Manufacturer Part #974-039
4.8 out of 5 Customer Rating
Brand image
Pfister

Ceramic Disc Cartridge

  • Fast #
  • Part #P974039
  • Item #2229268
  • Manufacturer Part #974-039
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61/9, NSF 372
NSF Certified:
Yes
UPC:
038877540114