Ceramic Disc Cartridge
Pfister-General Ceramic Disc Cartridge
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceramic disc cartridge
- Integrated temperature stop
- Pforever Warranty®
Specifications
- ASME:
- ASME A112.18.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pfister-General
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 038877599341
- WaterSense Labeled:
- No