Ceramic Disc Cartridge
Ceramic Disc Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement ceramic cartridge disk
- For Pfister faucets
- Pfister original replacement part
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 5-9/50 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877576458
- WaterSense Labeled:
- No
- Width:
- 2-69/100 in