This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Stainless Steel

Pfister

Clairmont™ Single Handle Pull Out Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PGT534CMS
  • Item #3865898
  • Manufacturer Part #GT534-CMS
5 out of 5 Customer Rating
Brand image
Pfister

Clairmont™ Single Handle Pull Out Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PGT534CMS
  • Item #3865898
  • Manufacturer Part #GT534-CMS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Three-hole installation
  • Mid-arc spout to help provide easy access
  • Pull-out spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Pull-out spray head can be detached and extended for more efficient cleaning and rinsing
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Clairmont™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Height:
10-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
7-3/32
Spout Reach:
9-1/16
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
038877547878