Hot and Cold, and Quarter Turn Cartridge
Classic Hot and Cold, and Quarter Turn Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Hot and Cold, Quarter Turn
- Collection:
- Classic
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9 Annex G
- NSF Certified:
- Yes
- UPC:
- 038877461761
- WaterSense Labeled:
- No