This product requires certification to purchase.

Porcelain Handle

This product has been replaced by

No image available
Pfister 3 in. Ceramic Handle in White
Manufacturer Part #131349
Pfister

ClearFlo™ Porcelain Handle

  • Fast #
  • Part #PS15L1P0
  • Item #221485
  • Manufacturer Part #S15L1P0
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Pfister 3 in. Ceramic Handle in White
Manufacturer Part #131349
Pfister

ClearFlo™ Porcelain Handle

  • Fast #
  • Part #PS15L1P0
  • Item #221485
  • Manufacturer Part #S15L1P0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Porcelain cross handle
  • For lavatory and tub/shower
  • Less button
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
ClearFlo™
Faucet Part Type:
Handle
Handle Type:
Cross
Material:
Porcelain
UPC:
054374107421