Cold Cartridge for 49 Series
Cold Cartridge for 49 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- IAPMO
- PF Warranty
- ASME
- NSF 61/9 & 372
Documents
Specifications
- ASME:
- ASME A112.18.1
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Type:
- P9000070
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in