Cold Cartridge
Cold Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement hot cartridge
- Pfister tub and shower wall mount faucet
- Pfister original replacement part
Specifications
- Application:
- Residential
- Cartridge Type:
- Cold
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877562574
- WaterSense Labeled:
- No