This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Pfister

Colfax Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PGT529COLB
  • Item #9976770
  • Manufacturer Part #GT529-COLB
3.2 out of 5 Customer Rating
Brand image
Pfister

Colfax Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PGT529COLB
  • Item #9976770
  • Manufacturer Part #GT529-COLB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Advanced spray head docking system ensures a secure, tight connection to the faucet spout
  • Pull-Down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • 36 in Integrated Flexible Nylon Supply Lines with 3/8 in connection
  • High arc spout for added clearance and reach
  • 360 degree rotating spout allows for greater versatility like hand washing delicates and sink cleaning
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Deck plate sold separately Order 961-273
  • TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Colfax
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Height:
15-3/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole, 1 Hole
Side Spray:
No
Spout Height:
15-3/16 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
038877663127