Single Handle Pull Down Kitchen Faucet in Tuscan Bronze
Colfax™ Single Handle Pull Down Kitchen Faucet in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Advanced spray head docking system ensures a secure, tight connection to the faucet spout
- Pull-down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
- 41 in integrated flexible nylon supply lines with 3/8 in connection
- High arc spout for added clearance and reach
- 365° rotating spout allows for greater versatility like hand washing delicates and sink cleaning
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
- Deck plate sold separately Order 961-273
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
- Pfast Connect™ technology securely connects water supply lines with a quick click
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colfax™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 7-3/4
- Spout Reach:
- 8-1/2
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UPC:
- 038877663134