This product requires certification to purchase.

Single Handle Shower Faucet in Brushed Gold (Trim Only)

Pfister

Colfax Single Handle Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #PR897COLBG
  • Item #9931555
  • Manufacturer Part #R89-7COLBG
4.4 out of 5 Customer Rating
Brand image
Pfister

Colfax Single Handle Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #PR897COLBG
  • Item #9931555
  • Manufacturer Part #R89-7COLBG
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
  • Trim Only, Valve not included, purchase 0X8/JX8 Valve separately
  • 2-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Purchase showerhead separately
  • Tub Spout Not included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Shower Arm Reach
4-47/50 in
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Colfax
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
UPC
038877662755