This product requires certification to purchase.

Single Handle Shower Faucet in Brushed Nickel (Showerhead Sold Separately) (Trim Only)

Pfister

Colfax Single Handle Shower Faucet in Brushed Nickel (Showerhead Sold Separately) (Trim Only)

  • Fast #
  • Part #PR897COLK
  • Item #9931558
  • Manufacturer Part #R89-7COLK
4.7 out of 5 Customer Rating
Brand image
Pfister

Colfax Single Handle Shower Faucet in Brushed Nickel (Showerhead Sold Separately) (Trim Only)

  • Fast #
  • Part #PR897COLK
  • Item #9931558
  • Manufacturer Part #R89-7COLK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
  • Trim Only, Valve not included, purchase 0X8/JX8 Valve separately
  • 2-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Purchase showerhead separately
  • Tub Spout Not included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Shower Arm Reach
4-47/50 in
Characteristics & Features
Collection
Colfax
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
No
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Type
PR897COLK
UPC
038877662724