Single Handle Shower Faucet in Polished Chrome (Showerhead Sold Separately) (Trim Only)
Colfax Single Handle Shower Faucet in Polished Chrome (Showerhead Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Colfax
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-47/50
- Trim Only:
- No
- Type:
- PR897COLC
- UPC:
- 038877662700
- Valve Trim Type:
- Pressure Balancing