Single Handle Shower Faucet in Polished Nickel (Trim Only)
Colfax Single Handle Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
- Trim Only, Valve not included, purchase 0X8/JX8 Valve separately
- 2-hole installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Purchase showerhead separately
- Tub Spout Not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Colfax
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-47/50
- Trim Only:
- Yes
- UPC:
- 038877662717
- Valve Trim Type:
- Pressure Balancing