This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze

Pfister

Colfax Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG49COL0Y
  • Item #9931553
  • Manufacturer Part #LG49-COL0Y
5 out of 5 Customer Rating
Brand image
Pfister

Colfax Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG49COL0Y
  • Item #9931553
  • Manufacturer Part #LG49-COL0Y
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Colfax
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
10 in
Faucet Height:
6-31/100 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
6-31/100 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
4-15/16 in
Trim Only:
Yes
UPC:
038877662687
WaterSense Labeled:
Yes