Connecting Clip for FWKP-400
Connecting Clip for FWKP-400
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement connection clip
- WKP kitchen faucet
- Pfister original replacement part
Documents
Specifications
- Brand Model Compatibility:
- FWKP-400
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Connecting Clip
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877574713