This product requires certification to purchase.

13-25/32 in. Brass Shower Arm in PVD Brushed Nickel

Pfister

Contemporary 13-25/32 in. Brass Shower Arm in PVD Brushed Nickel

  • Fast #
  • Part #P973103J
  • Item #4392278
  • Manufacturer Part #973-103J
5 out of 5 Customer Rating
Brand image
Pfister

Contemporary 13-25/32 in. Brass Shower Arm in PVD Brushed Nickel

  • Fast #
  • Part #P973103J
  • Item #4392278
  • Manufacturer Part #973-103J
5 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Part Type:
Shower Arm
Fits Brand:
Pfister
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
13-25/32 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
038877569450
WaterSense Labeled:
No