24 in. Towel Bar in Polished Chrome
Contempra™ 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Four-hole installation
- Tested to 75 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- Collection:
- Contempra™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-5/32
- Installation Type:
- Concealed Screw
- Length:
- 24
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 038877586570