This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

Pfister

Contempra™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #PLG897NCBG
  • Item #7371319
  • Manufacturer Part #LG89-7NCBG
4.8 out of 5 Customer Rating
Brand image
Pfister

Contempra™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #PLG897NCBG
  • Item #7371319
  • Manufacturer Part #LG89-7NCBG
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Invigorating spray helps relieve tension
  • Hot/cold indicator on trim
  • Three-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Does not include valve body
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Contempra™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UPC:
038877630204