Oval Open Towel Ring in Polished Chrome
Contempra™ Oval Open Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Premium metal construction for durability
- Two-hole installation
- Tested to 30 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- Collection:
- Contempra™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/16 in
- Hardware Included:
- Yes
- Height:
- 4-25/32 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-5/16 in
- Ring Type:
- Open
- Shape:
- Oval
- UPC:
- 038877586617