Rectangular Open Towel Ring in Matte Black
Contempra™ Rectangular Open Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed screw installation
- Premium metal construction for durability
- 2-hole installation
- Tested to 30 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Contempra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-5/16
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/32
- Material:
- Metal
- NSF Certified:
- No
- Ring Type:
- Open
- Shape:
- Rectangular
- UPC:
- 038877638194