This product requires certification to purchase.

Single Handle Shower Faucet in Brushed Nickel (Trim Only)

Pfister

Contempra™ Single Handle Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PR897NC2K
  • Item #7858623
  • Manufacturer Part #R89-7NC2K
3.6 out of 5 Customer Rating
Brand image
Pfister

Contempra™ Single Handle Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PR897NC2K
  • Item #7858623
  • Manufacturer Part #R89-7NC2K
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-15/16 in
Escutcheon Width
6-15/16 in
Faucet Connection Size
1/2 in
Shower Arm Reach
5-11/16 in
Characteristics & Features
Collection
Contempra™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
038877643457