This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

Pfister

Contempra™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLG49NCPBG
  • Item #10135864
  • Manufacturer Part #LG49-NCPBG
4.3 out of 5 Customer Rating
Brand image
Pfister

Contempra™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLG49NCPBG
  • Item #10135864
  • Manufacturer Part #LG49-NCPBG
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.2 gpm flow rate
  • Push & Seal™ drain included
  • Pfast Connect™ supply lines
  • 8" - 20" Variable Installation
  • Fixed hubs
  • High arc fixed spout
  • TiteSeal™ technology
  • PVD finish (K finish only)
  • Pforever Seal™ ceramic disc valves
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
8-7/8 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
3 in
Spout Height
5-11/16 in
Spout Reach
5-1/16 in
Included Components
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Contempra™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
High Arc, Fixed
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
038877670361