This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Pfister

Contempra™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG49NCPC
  • Item #10135865
  • Manufacturer Part #LG49-NCPC
5 out of 5 Customer Rating
Brand image
Pfister

Contempra™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG49NCPC
  • Item #10135865
  • Manufacturer Part #LG49-NCPC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Complies with Federal and State safe drinking water legislation
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Trade exclusive faucet
  • Includes metal supply nuts
  • Includes valve and cartridge
  • 3-hole installation
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in - 15 in
Faucet Connection Size
1/2 in
Faucet Height
8-7/8 in
Flow Rate
1.2 gpm
Height
8-7/8 in
Maximum Deck Thickness
3 in
Spout Height
5-11/16 in
Spout Reach
5-1/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Contempra™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed, High Arc
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
038877670378