This product requires certification to purchase.

940-700 Contessa Series Large Acrylic Handle Diverter

Pfister

Contessa 940-700 Contessa Series Large Acrylic Handle Diverter

  • Fast #
  • Part #LIN131444
  • Item #2184287
  • Manufacturer Part #131444
5 out of 5 Customer Rating
Brand image
Pfister

Contessa 940-700 Contessa Series Large Acrylic Handle Diverter

  • Fast #
  • Part #LIN131444
  • Item #2184287
  • Manufacturer Part #131444
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Genuine Pfister® part
  • Replacement handle for Price Pfister® Contessa - large
  • Aerates or sprays at a turn
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
1490 Handle
Collection:
Contessa
Color Finish Name:
Clear
Faucet Part Type:
Handle
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
054374094295