Courant™ Two Handle Bridge Kitchen Faucet in Stainless Steel

Part #PF0314COS  |  Item #8320512  |  Manufacturer Part #F-031-4COS

$275.12 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1.8 gpm flow rate
  • 360° rotating spout
  • High arc spout
  • Optional side spray included
  • Titeseal™ putty plates
  • Pforever seal ceramic disc valves
  • Pforever Warranty®

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Center Size: 8 in

Collection: Courant™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 13-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Part Type: Side Spray

Faucet Valve Type: Pforever Seal Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Bridge

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Global

Side Spray: Yes

Spout Height: 11 in

Spout Reach: 9-3/32 in

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 13-15/32 in