Cover Plate Ring for Pfister JX8 Series Tub and Shower Pressure Balancing Valve
Cover Plate Ring for Pfister JX8 Series Tub and Shower Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- JX8 Series
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877470039
- WaterSense Labeled:
- No