Cross Handle Kit in Brushed Gold
Cross Handle Kit in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles for Verve Widespread Faucets LG49-VRV1*, LG49-VRV2*, LG49-VRV3*, Verve Thermostatic Trim R89-VRV* and Verve Roman Tub RTG-5VRV*
- All Metal Construction
- 2 Handles Included
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Handle Type:
- Cross
- Height:
- 2-13/16 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- UPC:
- 038877660560
- Width:
- 3-3/8 in