Cross Handle Kit in Matte Black
Cross Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles for Verve Widespread Faucets LG49-VRV1*, LG49-VRV2*, LG49-VRV3*, Verve Thermostatic Trim R89-VRV* and Verve Roman Tub RTG-5VRV*
- All Metal Construction
- 2 Handles Included
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 2-13/16 in
- IAPMO Listed:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 038877660553
- Width:
- 3-3/8 in