Drain Stopper in PVD Brushed Nickel
Drain Stopper in PVD Brushed Nickel
Product Details
Product Details
- PVD finish (K finish only)
- Installs in half the time of standard pop-up
- Guaranteed tight seal
- Tool-less installation
- Easy to install, use, and service
- Pforever Warranty®
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Drain Component Type:
- Stopper
- Drain Type:
- Bathroom Sink Drain
- IAPMO Listed:
- No
- UL Listed:
- No
- UPC:
- 038877624838