This product requires certification to purchase.

Extension Kit in PVD Brushed Nickel

Pfister

Extension Kit in PVD Brushed Nickel

  • Fast #
  • Part #P900021J
  • Item #4411839
  • Manufacturer Part #900-021J
3.7 out of 5 Customer Rating
Brand image
Pfister

Extension Kit in PVD Brushed Nickel

  • Fast #
  • Part #P900021J
  • Item #4411839
  • Manufacturer Part #900-021J
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Pfister 900-021J is a valve extension kit for volume control valves and has a Brushed Nickel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Part Type:
Extension Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877554388
WaterSense Labeled:
No