Deck Plate for Genesis™ 533 series
Deck Plate for Genesis™ 533 series
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement escutcheon
- For the Genesis 533 Series pull-out kitchen faucets
- Finish: Polished Chrome
- Also available in White (931-755W)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
Specifications
- Brand Model Compatibility:
- Genesis™ 533 series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877465646