Deck Plate for Zuri™ GT-529-MP
Deck Plate for Zuri™ GT-529-MP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Zuri™ GT-529-MP
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877593264
- WaterSense Labeled:
- No