This product requires certification to purchase.

Deck Plate in Polished Chrome

Pfister

Deck Plate in Polished Chrome

  • Fast #
  • Part #P961151A
  • Item #4412054
  • Manufacturer Part #961-151A
5 out of 5 Customer Rating
Brand image
Pfister

Deck Plate in Polished Chrome

  • Fast #
  • Part #P961151A
  • Item #4412054
  • Manufacturer Part #961-151A
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement deck plate
  • Selia centerset bath faucet
  • Pfister original replacement part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Selia™ LF-042-SL
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Deck Plate
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
UL Listed:
No
UPC:
038877572931
WaterSense Labeled:
No