This product requires certification to purchase.

Deck Plate in Polished Chrome

Pfister

Deck Plate in Polished Chrome

  • Fast #
  • Part #P961188A
  • Item #8927752
  • Manufacturer Part #961-188A
4.7 out of 5 Customer Rating
Brand image
Pfister

Deck Plate in Polished Chrome

  • Fast #
  • Part #P961188A
  • Item #8927752
  • Manufacturer Part #961-188A
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Deck Plate
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
038877598672