This product requires certification to purchase.

1 Robe Hook in Matte Black

Pfister

Deckard™ 1 Robe Hook in Matte Black

  • Fast #
  • Part #PBRHDA1B
  • Item #7507849
  • Manufacturer Part #BRH-DA1B
4.7 out of 5 Customer Rating
Brand image
Pfister

Deckard™ 1 Robe Hook in Matte Black

  • Fast #
  • Part #PBRHDA1B
  • Item #7507849
  • Manufacturer Part #BRH-DA1B
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 1-hole installation
  • Tested to 20 lbs. for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-29/32 in
Base Plate Width:
1-29/32 in
CARB OTC LEED Compliant:
No
Collection:
Deckard™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/32 in
Height:
1-29/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-29/32 in
Material:
Metal
Mount Type:
Concealed, Wall
Number of Hooks:
1
Projection:
2-3/32 in
UPC:
038877633342
Width:
1-9063/10000 in