This product requires certification to purchase.

1 Robe Hook in Polished Chrome

Pfister

Deckard™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #PBRHDA1C
  • Item #7507848
  • Manufacturer Part #BRH-DA1C
3.6 out of 5 Customer Rating
Brand image
Pfister

Deckard™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #PBRHDA1C
  • Item #7507848
  • Manufacturer Part #BRH-DA1C
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 1-hole installation
  • Tested to 20 lbs. for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-29/32 in
CARB OTC LEED Compliant:
No
Collection:
Deckard™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/32 in
GSA Approved:
No
Height:
1-29/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-29/32 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-3/32 in
UPC:
038877633359