18 in. Towel Bar in Brushed Nickel
Deckard™ 18 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Deckard™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/32 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-3/32 in
- UPC:
- 038877633397
- Width:
- 20-313/10000 in