Diverter Tub Valve Trim with Single Lever Handle for 015-2WDX Diverter Valve in Polished Chrome
Deckard™ Diverter Tub Valve Trim with Single Lever Handle for 015-2WDX Diverter Valve in Polished Chrome
Product Details
Product Details
- 015-3WDNS or 015-6WDS valve required, sold separately
- All metal construction
- SecurePfit™ with anti handle wobble
- Optional extension kit available
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Deckard™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/16
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/16
- IAPMO Listed:
- Yes
- Length:
- 2-1/8
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 2-1/8
- Trim Only:
- Yes
- UPC:
- 038877633267
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/8