Multi Function Showerhead in Brushed Gold
Deckard Multi Function Showerhead in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Massage is an invigorating and pulsating spray that applies direct pressure to help relieve tension
- Full Spray provides full coverage and even flow for a relaxing shower experience
- The Full Spray & Massage Combo provides a balanced combination of coverage and pressure to create a gentle, relaxing experience
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Square showerhead brings a modern look to your bathroom
- Does not include shower arm, must purchase separately
-
Green
Specifications
- Collection:
- Deckard
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full Spray, Full Spray w/ Massage
- Type:
- P973314BG
- UPC:
- 038877669143
- WaterSense Labeled:
- Yes