This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

Pfister

Deckard Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #P973314D
  • Item #10140420
  • Manufacturer Part #973-314D
3.7 out of 5 Customer Rating
Brand image
Pfister

Deckard Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #P973314D
  • Item #10140420
  • Manufacturer Part #973-314D
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Massage is an invigorating and pulsating spray that applies direct pressure to help relieve tension
  • Full Spray provides full coverage and even flow for a relaxing shower experience
  • The Full Spray & Massage Combo provides a balanced combination of coverage and pressure to create a gentle, relaxing experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Square showerhead brings a modern look to your bathroom
  • Does not include shower arm, must purchase separately
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
Deckard
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-293/625
Diameter:
5-5/16
Faucet Connection Size:
1/2 in
Shape:
Square
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Massage, Full Spray, Full Spray w/ Massage
Type:
P973314D
UPC:
038877669150
WaterSense Labeled:
Yes
Width:
5-5/16