Metal Flange in Matte Black
Deckard™ Metal Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Deckard™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5/16 in
- Faucet Part Type:
- Flange
- Height:
- 2-3/8 in
- Length:
- 2-7/16 in
- Material:
- Metal
- UPC:
- 038877634745