This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

Pfister

Deckard™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #P016DA0K
  • Item #7507864
  • Manufacturer Part #016-DA0K
4.4 out of 5 Customer Rating
Brand image
Pfister

Deckard™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #P016DA0K
  • Item #7507864
  • Manufacturer Part #016-DA0K
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Deckard™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
2-1/8 in
Trim Only:
Yes
UPC:
038877633274
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No