This product requires certification to purchase.

Single Handle Roman Tub Faucet with Hand Shower in Polished Chrome

Pfister

Deckard™ Single Handle Roman Tub Faucet with Hand Shower in Polished Chrome

  • Fast #
  • Part #PRT62DAC
  • Item #7507863
  • Manufacturer Part #RT6-2DAC
3.3 out of 5 Customer Rating
Brand image
Pfister

Deckard™ Single Handle Roman Tub Faucet with Hand Shower in Polished Chrome

  • Fast #
  • Part #PRT62DAC
  • Item #7507863
  • Manufacturer Part #RT6-2DAC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve included. No Additional Valving Needed
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Includes 0X6 valve required for complete installation
  • Includes coordinating tub hand shower
  • 2-hole installation
  • Mid-arc spout to help provide easy access
  • Includes single post mounting ring for 1-hole installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Deckard™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Fitting Size 1:
1/2
Flow Rate:
8.0 gpm
Hand Shower Flow Rate:
1.8
Handle Type:
Lever
Height:
9-11/16
IAPMO Listed:
Yes
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
5-11/16
Trim Only:
No
Tub Spout Reach:
8-3/32
Tub Spout Type:
Diverter
UPC:
038877633687
WaterSense Labeled:
No
Width:
2-1/2