Single Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)
Deckard™ Single Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Includes 0X6 valve required for complete installation
- Includes coordinating tub handshower
- 2-hole installation
- Mid-arc spout to help provide easy access
- Includes single post mounting ring for 1-hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.3, ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Deckard™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-1/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 8.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 8-11/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 5-11/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/32 in
- UPC:
- 038877633694
- WaterSense Labeled:
- No