Single Handle Shower Faucet in Matte Black (Trim Only)
Deckard Single Handle Shower Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- 2-hole installation
- Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
- Showerhead not included
- All metal construction
- Pforever Warranty®
- Trim only, valve not included
- Requires 0X8/JX8 valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Deckard
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-25/32 in
- Escutcheon Width:
- 6-25/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-15/16 in
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No