This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

Pfister

Deckard™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PRT65DAC
  • Item #7507874
  • Manufacturer Part #RT6-5DAC
5 out of 5 Customer Rating
Brand image
Pfister

Deckard™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PRT65DAC
  • Item #7507874
  • Manufacturer Part #RT6-5DAC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 3-hole installation
  • Mid-arc spout to help provide easy access
  • Spout and handles included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Deckard™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Fitting Size 1:
1/2 in
Flow Rate:
8.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/4 in
Installation Type:
Deck Mount
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-7/8 in
Spout Type:
Mid Arc
Trim Only:
Yes
Tub Spout Reach:
7-15/16 in
Tub Spout Type:
Diverter
UPC:
038877633717
WaterSense Labeled:
No