This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Matte Black

Pfister

Deckard™ Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #PR89SDAB
  • Item #9630572
  • Manufacturer Part #R89-SDAB
5 out of 5 Customer Rating
Brand image
Pfister

Deckard™ Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #PR89SDAB
  • Item #9630572
  • Manufacturer Part #R89-SDAB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Top Handle Controls Mode
  • Bottom handle controls temperature
  • Requires 015-3WDNSS or 015-6WDSS Valve, Sold Separately
  • Optional 7/8 in extension kit 951-3649 available, order separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-13/16 in
Escutcheon Width
6-13/16 in
Height
8-15/16 in
Width
6-13/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Deckard™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
038877655832