Diverter Clip for WK1 Classic Series
Diverter Clip for WK1 Classic Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement diverter clip
- WK1 classic series kitchen faucet
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- WK1 Classic Series
- Faucet Part Type:
- Clip
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877575086
- WaterSense Labeled:
- No