Diverter Rod in Black
Diverter Rod in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement aerator
- Lindosa Series 43 faucet
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Lindosa Series 43
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877595664
- WaterSense Labeled:
- No